Millworks 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMR-564P-ORB

  • Zoro # G505836323


product price:  $798.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Height
97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-564P-ORB
Zoro #
G505836323
UPC #
685659135343
Country of Origin
China

Dimensions

Height
97"
Width
14.25"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Number of Lamps
2
Series
Millworks
Housing Material
Aluminium
Rated Location
Wet
Style
Period Inspired
Shade Finish
Clear Beveled
Shade Material
Glass

Description

Your meticulously designed front or back yard begs for ornate lighting, and this outdoor light fills that need. Enjoy the artistic traditional design of a rubbed bronze finish lantern-style frame with charming candelabra bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.