Zoro Homepage

Modernist 2 Light Wall Sconce, Chrome

  • Mfr # 731-2S-CH

  • Zoro # G205841245


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Height
14.75"
Width
5"
Dimmable
Yes
Finish
Chrome
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-2S-CH
Zoro #
G205841245
UPC #
685659155488
Country of Origin
China

Dimensions

Height
14.75"
Width
5"
Length
4.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Series
Modernist
Rated Location
Damp
Number of Lights
2
Bulb Base
Medium
Frame Material
Steel

Description

The lustrous character of chrome finish steel shines brightly, bringing a notable quality to this two-light wall sconce. From the Modernist collection, this contemporary sconce delivers a sleek linear design with a vertical frame hosting bulbs at each end, and a round wall mount offering visual balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.