Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 2 Light Wall Sconce, Matte Black

  • Mfr # 731-2S-MB

  • Zoro # G305841176


product price: $68.00
/ea

Key Features

Height
14.75"
Width
5"
Dimmable
Yes
Finish
Matte Black
Length
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-2S-MB
Zoro #
G305841176
UPC #
685659155471
Country of Origin
China

Dimensions

Height
14.75"
Width
5"
Length
4.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Series
Modernist
Lamp Watts
60
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp
Frame Material
Steel
Number of Lights
2

Description

The bold aesthetic of matte black finish steel creates drama, bringing a notable quality to this two-light wall sconce. From the Modernist collection, this contemporary sconce delivers a sleek linear design with a vertical frame hosting bulbs at each end, and a round wall mount offering visual balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.