Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 3 Light Semi Flush Mount, Chrome

  • Mfr # 731-3SF-CH

  • Zoro # G905841095


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Modernist
Finish
Chrome
Height
14-1/2 in
Standards
CUL/cETLu
Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-3SF-CH
Zoro #
G905841095
UPC #
685659155501
Country of Origin
China

Dimensions

Height
14-1/2 in
Width
4-3/4 in
Length
23-1/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Modernist
Item
Semi Flush Mount
Finish
Chrome
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Frame Finish
Chrome
Frame Material
Steel
Rated Location
Damp
Bulb Base
Medium
Dimmable
Yes
Bulb Wattage
60 W

Description

This three-light semi-flushmount light from the Modernist collection borrows from strict linear aesthetics to bring an enticing dose of energy to any modern space. Linear silhouetting blends a parallel and perpendicular arrangement of frames made of chrome finish steel, with end bulbs delivering ambient lighting. A matching canopy brings palette consistency and seals the striking look of this gorgeous fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.