Zoro Homepage

Modernist 5 Light Chandelier, Matte Black

  • Mfr # 731-5MB

  • Zoro # G905835834


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Color
Matte Black
Width
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-5MB
Zoro #
G905835834
UPC #
685659155532
Country of Origin
China

Dimensions

Width
4.75"
Length
60.75"
Height
15"
Cord/Wire Length
170 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Color
Matte Black
Material
Steel
Housing Material
Steel
Style
Sleek, Modern, Contemporary, Urban
Series
Modernist
Standards
CUL/cETLu
Number of Lights
5
Bulb Base
Medium
Rated Location
Dry

Description

Bold linear styling adds surprising character to contemporary spaces, forming a linear shape that makes this five-light chandelier from the Modernist collection stand out as an uplifting accent with a hint of industrial flavor. Bring fresh lighting and elegant aesthetics to a modern dining or living space with this chandelier crafted of matte black finish steel construction. Stark geometric parallel and perpendicular silhouetting turns low-key, simple visuals into an eye-catching addition to primary decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.