Zoro Homepage
This item is Discontinued.
Z-Lite Monarch 1 Light Mini Pendant, Bronze & Clear 439MP-BRZ

Monarch 1 Light Mini Pendant, Bronze & Clear (Discontinued)

  • Mfr # 439MP-BRZ
  • Zoro # G905841408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439MP-BRZ
Zoro #
G905841408
UPC #
685659056969
Country of Origin
China

Dimensions

Height
8.63"
Length
7"
Width
7"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal
Item
Mini Pendant
Finish
Bronze
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
100
Series
Monarch
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.