Zoro Homepage
This item is Discontinued.
Z-Lite Monarch 3 Light Flush Mount, Bronze & Clear 439F12-BRZ

Monarch 3 Light Flush Mount, Bronze & Clear (Discontinued)

  • Mfr # 439F12-BRZ
  • Zoro # G705835317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439F12-BRZ
Zoro #
G705835317
UPC #
685659056907
Country of Origin
China

Dimensions

Width
12"
Height
11.88"

Details

Watts
60
Finish
Bronze
Item
Flush Mount
Series
Monarch
Housing Material
Steel

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.