Zoro Homepage

Monarch 3 Light Flush Mount, Chrome & Clear

  • Mfr # 439F12-CH

  • Zoro # G005835376


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439F12-CH
Zoro #
G005835376
UPC #
685659131789
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
12"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Standards
ETL/CETL Certified
Series
Monarch
Number of LEDs
Candelabra
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear

Description

Full of clean lines, the sleek silhouette of this metal ceiling light radiates with a metallic finish and crystal accents. The modern rounded and smooth frame is complete with bright chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.