Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monarch 8 Light Chandelier, Bronze & Clear

  • Mfr # 439-8BRZ

  • Zoro # G705835379


product price: $870.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Dimmable
Yes
Width
17"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-8BRZ
Zoro #
G705835379
UPC #
685659056822
Country of Origin
China

Dimensions

Width
17"
Height
32"
Length
17"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Clear
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Housing Material
Steel
Series
Monarch
Style
contemporary; metropolitan; transitional; fusion
Number of Lights
8
Bulb Base
Candelabra
Shade Material
Crystal
Shade Finish
Clear
Rated Location
Dry

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.