Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Iron Ore 2 Light Wall Sconce

  • Mfr # 1961-2S-IO

  • Zoro # G922842822


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Length
5-1/2 in
Height
17 in
Shade Color
Iron Ore
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-2S-IO
Zoro #
G922842822
UPC #
685659208634
Country of Origin
China

Dimensions

Length
5-1/2 in
Height
17 in
Width
10 in

Details

Damp/Wet Rating
Damp
Item
Wall Sconce
Shade Color
Iron Ore
Body Material
Steel
Shade Material
Glass
Includes
Installation hardware
Shade Finish
Clear Seedy
Series
Montalcino
Fixture Voltage
120 V

Description

Notable for its unconventional silhouette, this two-light wall sconce is a superb pick for delivering a rustic, exotic look. Its lantern motif features an inverted pyramid shape featuring iron ore finish steel framing with slightly contoured edges and an ornate holder. Candelabra style sockets show off a romantic look as they sit behind slightly seedy glass panels to make a chic statement.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.