Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Iron Ore 3 Light Chandelier

  • Mfr # 1961-3C-IO

  • Zoro # G022842821


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Material
Steel
Shade Finish
Clear Seedy
Damp/Wet Rating
Damp
Series
Montalcino
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-3C-IO
Zoro #
G022842821
UPC #
685659208658
Country of Origin
China

Dimensions

Height
19 in
Length
16 in
Width
16 in

Details

Voltage
120 V
Item
Chandelier
Material
Steel
Shade Finish
Clear Seedy
Damp/Wet Rating
Damp
Series
Montalcino
Color
Iron Ore
Shade Material
Glass
Includes
Installation hardware

Description

A new iteration of lantern fare appears in this three-light chandelier made of iron ore finish steel and clear seedy glass. An unexpected silhouette draws interest to a fixture with interior candelabra bulb mounts and ornate edges that gently curl. Add warm lighting to a dining room, living room, or foyer with this timeless light fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.