Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Iron Ore 4 Light Chandelier

  • Mfr # 1961-4C-IO

  • Zoro # G222842829


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Damp/Wet Rating
Damp
Shade Finish
Clear Seedy
Includes
Installation hardware
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-4C-IO
Zoro #
G222842829
UPC #
685659220698
Country of Origin
China

Dimensions

Length
18 in
Height
26-1/2 in
Width
18 in

Details

Item
Chandelier
Shade Material
Glass
Damp/Wet Rating
Damp
Shade Finish
Clear Seedy
Includes
Installation hardware
Voltage
120 V
Color
Iron Ore
Material
Steel
Series
Montalcino

Description

A chic twist on the timeless lantern motif comes through in a four-light chandelier made of iron ore finish steel with slightly seedy glass panels. An interesting silhouette adapts to creative shaping, offering an artisan light source with interior candelabra style bulb mounts. This dimmable light fixture offers customized levels of illumination to suit special needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.