Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Rubbed Brass 3 Light Chandelier

  • Mfr # 1961-3C-RB

  • Zoro # G422842841


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Shade Material
Glass
Series
Montalcino
Voltage
120 V
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-3C-RB
Zoro #
G422842841
UPC #
685659208665
Country of Origin
China

Dimensions

Length
16 in
Height
19 in
Width
16 in

Details

Includes
Installation hardware
Shade Material
Glass
Series
Montalcino
Voltage
120 V
Item
Chandelier
Material
Steel
Shade Finish
Clear Seedy
Color
Rubbed Brass
Damp/Wet Rating
Damp

Description

Illuminate any setting with this uniquely shaped three-light chandelier made of rubbed brass finish steel with glass panels. Extra detailing accents a chic fixture that makes a design statement in living rooms, dining rooms, and foyers. With dimmable lighting infused through interior candelabra bulb mounts, this light fixture becomes a statement piece.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.