Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Rubbed Brass 4 Light Chandelier

  • Mfr # 1961-4C-RB

  • Zoro # G622842801


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Series
Montalcino
Width
18 in
Material
Steel
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-4C-RB
Zoro #
G622842801
UPC #
685659220704
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
26-1/2 in

Details

Voltage
120 V
Series
Montalcino
Material
Steel
Includes
Installation hardware
Color
Rubbed Brass
Shade Material
Glass
Damp/Wet Rating
Damp
Item
Chandelier
Shade Finish
Clear Seedy

Description

Whimsical and yet elegant, this four-light chandelier puts a new spin on conventional lantern style as it illuminates dining rooms, living rooms, and foyers. Rubbed brass finish steel framing and slightly seedy glass panels merge to create a chic silhouette, with interior candelabra bulb holders embellishing a charming vibe. This dimmable light delivers selectable levels of illumination to suit moods.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.