Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montalcino Rubbed Brass 8 Light Chandelier

  • Mfr # 1961-8RB

  • Zoro # G222842782


product price: $2,847.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Rubbed Brass
Series
Montalcino
Shade Material
Glass
Damp/Wet Rating
Damp
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-8RB
Zoro #
G222842782
UPC #
685659208726
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Height
52-3/4 in

Details

Color
Rubbed Brass
Series
Montalcino
Shade Material
Glass
Damp/Wet Rating
Damp
Includes
Installation hardware
Item
Chandelier
Shade Finish
Clear Seedy
Material
Steel
Voltage
120 V

Description

A warm rubbed bronze finish over steel construction creates a lantern-inspired frame, a customized look to an eight-light chandelier designed for larger spaces. Shapely and provocative, its curves and angles show off candelabra-style bulb mounts visible through slightly seedy glass panels. Make this dimmable light fixture a staple for timeless elegance in large living rooms, foyers, and dining spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.