Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montego 3 Light Chandelier, Coppery Bronze & Matte Opal

  • Mfr # 411-3

  • Zoro # G705835584


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Coppery Bronze
Height
58.75"
Length
20.625"
Series
Montego
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-3
Zoro #
G705835584
UPC #
685659036213
Country of Origin
China

Dimensions

Height
58.75"
Length
20.625"
Width
20.625"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Coppery Bronze
Series
Montego
Standards
CUL/cETLu
Material
Steel
Style
transitional; fusion
Housing Material
Steel
Dimmable
Yes
Color
Coppery Bronze
Number of Lights
3
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium
Shade Material
Glass

Description

Clean lines and contemporary elegance describes the Montego family. Coppery Bronze fixture and matte opal glass are paired to give a perfect finish in this 3 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.