Zoro Homepage

Montego 9 Light Chandelier, Brushed Nickel & Matte Opal

  • Mfr # 410-9

  • Zoro # G905835582


product price: $412.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Dimmable
Yes
Material
Steel
Style
transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-9
Zoro #
G905835582
UPC #
685659036374
Country of Origin
China

Dimensions

Height
67.75"
Length
31.125"
Width
31.125"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Dimmable
Yes
Material
Steel
Style
transitional; fusion
Number of Lights
9
Housing Material
Steel
Standards
CUL/cETLu
Series
Montego
Bulb Base
Medium
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass

Description

Clean lines and contemporary elegance describes the Montego family. Brushed nickel fixture and matte opal glass are paired to give a perfect finish in this 9 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.