Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montego 9 Light Chandelier, Coppery Bronze & Matte Opal

  • Mfr # 411-9

  • Zoro # G505835395


product price: $396.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
100
Finish
Coppery Bronze
Material
Steel
Length
31.125"
Style
transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-9
Zoro #
G505835395
UPC #
685659036220
Country of Origin
China

Dimensions

Length
31.125"
Height
67.75"
Width
31.125"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Coppery Bronze
Material
Steel
Style
transitional; fusion
Dimmable
Yes
Standards
CUL/cETLu
Series
Montego
Number of Lights
9
Color
Coppery Bronze
Housing Material
Steel
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium

Description

Clean lines and contemporary elegance describes the Montego family. Coppery Bronze fixture and matte opal glass are paired to give a perfect finish in this 9 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.