Zoro Homepage

Montford 1-Light Wall Sconce, 4.5 in W, Brushed Nickel

  • Mfr # 7005-1S-BN

  • Zoro # G716319684


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Height
9.5 in
Length
6.5 in
Width
4.5 in
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-1S-BN
Zoro #
G716319684
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
4.5 in

Details

Watts
60W
Finish
Brushed Nickel
Standards
ETL
Lamp Base
Medium
Number of Bulbs
1
Housing Material
Steel
Dimmable
Yes
Item
Wall Sconce
Series
Montford
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H

Description

Fine ribbed glass and a tapering, slender silhouette are the hallmarks of this modern wall sconce. Beautiful in a bath or powder room, it evokes subtle restoration or industrial design vibes, creating a chic accent that delivers soft illumination. A combination of sleek opal glass and a brushed nickel finish create timeless elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.