Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montford 1-Light Wall Sconce, 4.5 in W, Chrome

  • Mfr # 7005-1S-CH

  • Zoro # G116319888


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Housing Material
Steel
Series
Montford
Height
9.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-1S-CH
Zoro #
G116319888
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
4.5 in

Details

Number of Bulbs
1
Finish
Chrome
Housing Material
Steel
Series
Montford
Watts
60W
Standards
ETL
Item
Wall Sconce
Dimmable
Yes
Lamp Base
Medium
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
4.5" W x 4.5" H

Description

A bright chrome finish brings timeless but lively energy to this modern one-light wall sconce. Perfect for your bath or powder room, it showcases a slender silhouette with ribbed opal glass, creating soft, inviting illumination perfect for tasks and ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.