Zoro Homepage

Montford 1-Light Wall Sconce, 4.5 in W, Matte Black

  • Mfr # 7005-1S-MB

  • Zoro # G616319869


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Watts
60W
Series
Montford
Height
9.5 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-1S-MB
Zoro #
G616319869
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
9.5 in
Width
4.5 in

Details

Watts
60W
Series
Montford
Housing Material
Steel
Item
Wall Sconce
Standards
ETL
Finish
Matte Black
Lamp Base
Medium
Number of Bulbs
1
Dimmable
Yes
Canopy/Backplate
4.5" W x 4.5" H
Rated Location
Damp
Shade Material
Glass
Shade Finish
Matte Opal

Description

Classic black and white create a chic combination for this modern wall sconce for the bath or powder room. It's slim, simple silhouette is augmented with a finely ribbed opal glass shade, ensuring soft, diffused illumination. It's simply charming alone or in pairs flanking a vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.