Zoro Homepage

Montford 1-Light Wall Sconce, 4.5 in W, Modern Gold

  • Mfr # 7005-1S-MGLD

  • Zoro # G416319816


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Watts
60W
Number of Bulbs
1
Width
4.5 in
Series
Montford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-1S-MGLD
Zoro #
G416319816
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4.5 in
Height
9.5 in
Length
6.5 in

Details

Standards
ETL
Watts
60W
Number of Bulbs
1
Series
Montford
Housing Material
Steel
Item
Wall Sconce
Finish
Modern Gold
Lamp Base
Medium
Dimmable
Yes
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H

Description

Rich modern gold finishing creates a charming vintage-inspired ambiance for this modern one-light wall sconce. Beautiful flanking a vanity mirror, it delivers soft, inviting illumination with a delicately ribbed opal glass shade with a tapering profile. Its curved arm and round wall plate complete the look with refined, timeless elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.