Zoro Homepage

Montford 2-Light Vanity, 16 in W, Brushed Nickel

  • Mfr # 7005-2V-BN

  • Zoro # G416319847


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Width
16 in
Dimmable
Yes
Number of Lights
2
Series
Montford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-2V-BN
Zoro #
G416319847
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Length
6.5 in
Height
9.5 in

Details

Watts
60W
Dimmable
Yes
Number of Lights
2
Housing Finish
Brushed Nickel
Series
Montford
Item
Vanity
Shade Material
Glass
Standards
ETL
Damp/Wet Rating
Damp
Housing Material
Steel
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Cool and precise, the streamlined silhouette of this modern two-light vanity sconce shines with a brushed nickel finish. A pair of ribbed matte opal glass shades diffuse the light, creating a soft, ambient glow perfect for both ambiance and grooming and beauty rituals. A sleek design with industrial attitude, this wall light offers updated appeal perfect for bathrooms small and large.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.