Zoro Homepage

Montford 2-Light Vanity, 16 in W, Chrome

  • Mfr # 7005-2V-CH

  • Zoro # G516319846


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Number of Lights
2
Housing Material
Steel
Standards
ETL
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-2V-CH
Zoro #
G516319846
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
9.5 in
Width
16 in

Details

Shade Material
Glass
Number of Lights
2
Housing Material
Steel
Standards
ETL
Watts
60W
Item
Vanity
Series
Montford
Housing Finish
Chrome
Damp/Wet Rating
Damp
Dimmable
Yes
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Ribbed opal glass creates the perfect hint of texture and depth for a modern two-light vanity sconce that's perfect for primary and guest baths. In gleaming chrome, it shines with stylish appeal, delivering simplicity with a round wall plate and extended U-shaped arm. Add one over a mirror or a pair on either side to create the right lighting for your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.