Zoro Homepage

Montford 2-Light Vanity, 16 in W, Matte Black

  • Mfr # 7005-2V-MB

  • Zoro # G116319802


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Series
Montford
Width
16 in
Height
9.5 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-2V-MB
Zoro #
G116319802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
9.5 in
Length
6.5 in

Details

Housing Finish
Matte Black
Series
Montford
Damp/Wet Rating
Damp
Item
Vanity
Dimmable
Yes
Shade Material
Glass
Watts
60W
Standards
ETL
Housing Material
Steel
Number of Lights
2
Canopy/Backplate
4.5" W x 4.5" H
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Delicate tapering and ribbed opal glass shades create a striking silhouette for this modern two-light vanity sconce. In matte black, it features a clean, refined silhouette that calls to mind industrial design influence and offers timeless character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.