Zoro Homepage

Montford 2-Light Vanity, 16 in W, Modern Gold

  • Mfr # 7005-2V-MGLD

  • Zoro # G316319824


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Width
16 in
Watts
60W
Length
6.5 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-2V-MGLD
Zoro #
G316319824
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Length
6.5 in
Height
9.5 in

Details

Item
Vanity
Standards
ETL
Watts
60W
Shade Material
Glass
Number of Lights
2
Dimmable
Yes
Housing Finish
Modern Gold
Damp/Wet Rating
Damp
Series
Montford
Housing Material
Steel
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium

Description

Tapering, ribbed shades are crafted in opal glass, creating soft, inviting ambiance for this modern two-light vanity sconce. A round wall plate and gently curved arm complete its refined silhouette, and it can be installed with lights up or down to suit your space. A modern gold finish is clean and classic, lending richness and warmth in a primary or guest suite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.