Zoro Homepage

Montford 3-Light Vanity, 24 in W, Brushed Nickel

  • Mfr # 7005-3V-BN

  • Zoro # G616319647


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Housing Material
Steel
Length
6.5 in
Watts
60W
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-3V-BN
Zoro #
G616319647
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Length
6.5 in
Height
9.5 in

Details

Housing Material
Steel
Watts
60W
Number of Lights
3
Standards
ETL
Shade Material
Glass
Damp/Wet Rating
Damp
Series
Montford
Housing Finish
Brushed Nickel
Item
Vanity
Dimmable
Yes
Shade Finish
Matte Opal
Bulb Base
Medium
Canopy/Backplate
4.5" W x 4.5" H

Description

Emphasize elegance with the clean precision of this modern three-light vanity wall light. Tapering shades of ribbed opal glass create a sense of texture and dimensionality, while a brushed nickel finish ensures timeless character. Its industrial restoration ambiance is a charming choice for a variety of interior decor motifs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.