Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montford 3-Light Vanity, 24 in W, Chrome

  • Mfr # 7005-3V-CH

  • Zoro # G616319746


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
24 in
Shade Material
Glass
Dimmable
Yes
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-3V-CH
Zoro #
G616319746
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Width
24 in
Length
6.5 in

Details

Shade Material
Glass
Dimmable
Yes
Number of Lights
3
Watts
60W
Housing Finish
Chrome
Damp/Wet Rating
Damp
Series
Montford
Housing Material
Steel
Item
Vanity
Standards
ETL
Canopy/Backplate
4.5" W x 4.5" H
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Capture clean, refined aesthetics with the bright chrome finish featured on this modern three-light vanity wall light. From the Montford collection, it boasts tall, tapering glass shades crafted from ribbed opal glass for excellent ambiance. It's the perfect choice for an inviting vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.