Zoro Homepage

Montford 3-Light Vanity, 24 in W, Matte Black

  • Mfr # 7005-3V-MB

  • Zoro # G616319715


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Shade Material
Glass
Number of Lights
3
Height
9.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-3V-MB
Zoro #
G616319715
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Height
9.5 in
Length
6.5 in

Details

Shade Material
Glass
Number of Lights
3
Item
Vanity
Watts
60W
Housing Material
Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Standards
ETL
Housing Finish
Matte Black
Series
Montford
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H

Description

The cool matte black finish and soft opal glass of this modern three-light vanity wall light create striking contrast and depth. Perfect for your primary or guest vanity, it casts bright, diffused illumination through tall, tapering shades and allows a choice of lights pointing up or down to best suit every space. A simple, clean silhouette enhances a variety of decors, from contemporary to industrial to restoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.