Zoro Homepage

Montford 3-Light Vanity, 24 in W, Modern Gold

  • Mfr # 7005-3V-MGLD

  • Zoro # G916319729


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Housing Material
Steel
Watts
60W
Length
6.5 in
Series
Montford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-3V-MGLD
Zoro #
G916319729
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
9.5 in
Width
24 in

Details

Standards
ETL
Housing Material
Steel
Watts
60W
Item
Vanity
Series
Montford
Damp/Wet Rating
Damp
Housing Finish
Modern Gold
Shade Material
Glass
Number of Lights
3
Dimmable
Yes
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium

Description

Instill a touch of vintage character with the clean simplicity and warm richness of this modern three-light vanity wall light. In modern gold, it gleams in the light and offers depth and character over your vanity. A trio of shades are tall and tapering, each crafted from ribbed opal glass that casts soft, inviting illumination perfect for ambiance and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.