Zoro Homepage

Montford 4-Light Vanity, 32 in W, Brushed Nickel

  • Mfr # 7005-4V-BN

  • Zoro # G516319655


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
32 in
Watts
60W
Damp/Wet Rating
Damp
Height
9.5 in
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-4V-BN
Zoro #
G516319655
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
32 in
Height
9.5 in
Length
6.5 in

Details

Watts
60W
Damp/Wet Rating
Damp
Number of Lights
4
Housing Finish
Brushed Nickel
Standards
ETL
Item
Vanity
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Series
Montford
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium

Description

Set a refined tone in your primary or guest en suite with this modern four-light vanity wall light. Tall, tapering shades crafted in ribbed opal glass glow with light, offering excellent ambiance for all your morning and evening rituals. Its brushed nickel finish gleams in the light and adds subtle, timeless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.