Zoro Homepage

Montford 4-Light Vanity, 32 in W, Chrome

  • Mfr # 7005-4V-CH

  • Zoro # G716319714


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Series
Montford
Shade Material
Glass
Height
9.5 in
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-4V-CH
Zoro #
G716319714
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
32 in

Details

Watts
60W
Series
Montford
Housing Finish
Chrome
Item
Vanity
Shade Material
Glass
Number of Lights
4
Standards
ETL
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium

Description

Center relaxed sophistication in your bath with this modern four-light vanity wall light. In chrome, it features a clean, simple silhouette that imparts a hint of industrial or restoration design flair. Ribbed opal glass shades are tall and tapering, creating a striking silhouette while gently diffusing illumination for all your morning and evening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.