Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montford 4-Light Vanity, 32 in W, Matte Black

  • Mfr # 7005-4V-MB

  • Zoro # G916319897


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Width
32 in
Series
Montford
Height
9.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-4V-MB
Zoro #
G916319897
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
32 in
Height
9.5 in
Length
6.5 in

Details

Damp/Wet Rating
Damp
Item
Vanity
Series
Montford
Housing Finish
Matte Black
Watts
60W
Shade Material
Glass
Number of Lights
4
Dimmable
Yes
Standards
ETL
Housing Material
Steel
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Enhance an inviting primary of guest bath with this modern four-light vanity wall light. Featuring clean curves, it's highlighted with a matte black finish that offers maximum contrast in virtually any wall space. Gently ribbed opal glass shades are tall and tapering, and this fixture allows for installation with lights up or down to best suit your space and taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.