Zoro Homepage

Montford 4-Light Vanity, 32 in W, Modern Gold

  • Mfr # 7005-4V-MGLD

  • Zoro # G216319887


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Series
Montford
Watts
60W
Number of Lights
4
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-4V-MGLD
Zoro #
G216319887
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
32 in

Details

Damp/Wet Rating
Damp
Series
Montford
Watts
60W
Number of Lights
4
Housing Material
Steel
Standards
ETL
Shade Material
Glass
Housing Finish
Modern Gold
Item
Vanity
Dimmable
Yes
Bulb Base
Medium
Canopy/Backplate
4.5" W x 4.5" H
Shade Finish
Matte Opal

Description

Satisfying simplicity blends with a vintage inspired modern gold finish to bring delicate contrast to this modern four-light vanity wall light. Its ribbed opal glass shades stand tall and slim, offering diffused illumination and excellent ambiance. A clean-lined profile includes a round wall plate and delicately curved arm, offering industrial inspirations in your primary or guest bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.