Zoro Homepage

Montford 5-Light Vanity, 40 in W, Brushed Nickel

  • Mfr # 7005-5V-BN

  • Zoro # G916319835


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Number of Lights
5
Height
9.5 in
Dimmable
Yes
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-5V-BN
Zoro #
G916319835
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
40 in

Details

Housing Finish
Brushed Nickel
Standards
ETL
Item
Vanity
Number of Lights
5
Dimmable
Yes
Watts
60W
Damp/Wet Rating
Damp
Series
Montford
Shade Material
Glass
Housing Material
Steel
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Grand in scale and clean in silhouette, this modern five-light vanity wall light sets the tone in any bath. A brushed nickel finish complements its elegant silhouette while offering timeless character. Five tall, tapering shades are crafted from opal glass with delicate ribbing that adds the perfect touch of texture and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.