Zoro Homepage

Montford 5-Light Vanity, 40 in W, Chrome

  • Mfr # 7005-5V-CH

  • Zoro # G216319771


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Series
Montford
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-5V-CH
Zoro #
G216319771
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Width
40 in
Length
6.5 in

Details

Series
Montford
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Vanity
Shade Material
Glass
Number of Lights
5
Watts
60W
Housing Material
Steel
Housing Finish
Chrome
Standards
ETL
Bulb Base
Medium
Canopy/Backplate
4.5" W x 4.5" H
Shade Finish
Matte Opal

Description

Add sophisticated lighting and style with a modern five-light vanity wall light. It's clean, fresh silhouette is enhanced with a gleaming chrome finish, adding dimension and depth to your decor. Five shades of ribbed opal glass stand tall and diffuse illumination for excellent ambiance in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.