
Montford 5-Light Vanity, 40 in W, Matte Black
Mfr # 7005-5V-MB
Zoro # G016319834
product price: $282.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Watts
60W
Length
6.5 in
Width
40 in
Series
Montford
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7005-5V-MB
Zoro #
G016319834
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
6.5 in
Width
40 in
Height
9.5 in
Details
Number of Lights
5
Watts
60W
Series
Montford
Housing Finish
Matte Black
Dimmable
Yes
Shade Material
Glass
Item
Vanity
Standards
ETL
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
4.5" W x 4.5" H
Description
Cool matte black finishing over a steel frame creates bold definition for this modern five-light vanity wall light. Its' clean, simple silhouette evokes industrial or restoration design ideals, while easily complementing a variety of decor styles. Tall, tapering shades are crafted in ribbed opal glass for excellent texture and light diffusion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.