Zoro Homepage

Montford 5-Light Vanity, 40 in W, Modern Gold

  • Mfr # 7005-5V-MGLD

  • Zoro # G216319740


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Series
Montford
Standards
ETL
Height
9.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-5V-MGLD
Zoro #
G216319740
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
9.5 in
Length
6.5 in
Width
40 in

Details

Number of Lights
5
Series
Montford
Item
Vanity
Standards
ETL
Watts
60W
Housing Finish
Modern Gold
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Housing Material
Steel
Canopy/Backplate
4.5" W x 4.5" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Put finishing touches on your bathroom redesign with this impressive modern five-light vanity wall light. In a modern gold finish, it blurs the line between vintage and contemporary design schools, creating a chic look and feel over your vanity. Ribbed opal glass diffuses light for excellent ambiance, while a tall, tapering shade profile enhances the overall look of this charming sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.