Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monty 1 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 732P22-BN

  • Zoro # G705841349


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
22"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732P22-BN
Zoro #
G705841349
UPC #
685659155587
Country of Origin
China

Dimensions

Height
22"
Length
5.25"
Width
5.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Dimmable
Yes
Series
Monty
Material
Steel
Watts
100
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Opal

Description

With the elegant simplicity that makes Mid-Century Modern aesthetics endure, the Monty one-light pendant complements a range of decor schemes as it infuses soft, ambient illumination. This pendant offers an alluring curved shade made of opal glass with a slender holder and round canopy fashioned of brushed nickel finish steel. Hanging from a charming braided black cord, its fashionable casual look sets the tone in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.