Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monty 1 Light Pendant, Heritage Brass And Seedy

  • Mfr # 738P17-HBR

  • Zoro # G705841592


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Height
17"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738P17-HBR
Zoro #
G705841592
UPC #
685659172911
Country of Origin
China

Dimensions

Height
17"
Length
5.25"
Width
5.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
Shade Material
Glass
Item
Pendant
Finish
Heritage Brass
Watts
100
Standards
CUL/cETLu
Series
Monty
Dimmable
Yes
Material
Steel
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Seedy

Description

Embrace an element of the Art Deco era in your kitchen with this one-light pendant light. The steel construction and heritage brass finish give it a retro feel, while the matte opal glass shade ensures it will blend in with your current decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.