Zoro Homepage

Monty 1 Light Pendant, Heritage Brass & Matte Opal

  • Mfr # 732P22-HBR

  • Zoro # G405841403


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
22"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732P22-HBR
Zoro #
G405841403
UPC #
685659172881
Country of Origin
China

Dimensions

Height
22"
Length
5.25"
Width
5.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
Shade Material
Glass
Item
Pendant
Finish
Heritage Brass
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
100
Series
Monty
Bulb Base
Medium
Shade Finish
Matte Opal
Rated Location
Dry

Description

Embrace an element of the Art Deco era in your kitchen with this one-light pendant light. The steel construction and heritage brass finish give it a retro feel, while the matte opal glass shade ensures it will fit right in with mid-century modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.