Zoro Homepage

Monty 1 Light Pendant, Matte Black And Seedy

  • Mfr # 738P17-MB

  • Zoro # G005841568


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
17"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738P17-MB
Zoro #
G005841568
UPC #
685659172898
Country of Origin
China

Dimensions

Height
17"
Length
5.25"
Width
5.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
100
Material
Steel
Standards
CUL/cETLu
Series
Monty
Dimmable
Yes
Shade Finish
Seedy
Rated Location
Dry
Bulb Base
Medium

Description

Embrace an element of the Art Deco era in your kitchen with this one-light pendant light. The steel construction and matte black finish give it a retro feel, while the matte opal glass shade ensures it will fit right in with your current decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.