Zoro Homepage

Monty 1 Light Pendant, Matte Black & Matte Opal

  • Mfr # 732P17-MB

  • Zoro # G705841400


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
17"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732P17-MB
Zoro #
G705841400
UPC #
685659155556
Country of Origin
China

Dimensions

Height
17"
Length
5.25"
Width
5.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Mid-Century, Modern, Retro, Classical
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Series
Monty
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Dry

Description

Light up a casual space with a fixture delivering a look that’s easy on the eyes and modern with a soft asterisk. The Monty single-light pendant creates artistic boosts with a curved opal glass shade affixed to a matte black finish steel holder and canopy. A charming braided black cord adds to a light aesthetic, making this fixture a great option for custom foyers, dining spaces, and main living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.