Zoro Homepage
This item is Discontinued.
Z-Lite Moundou 4 Light Pendant, Bronze 436-16BRZ

Moundou 4 Light Pendant, Bronze (Discontinued)

  • Mfr # 436-16BRZ
  • Zoro # G305841350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-16BRZ
Zoro #
G305841350
UPC #
685659046380
Country of Origin
China

Dimensions

Height
22"
Width
16"

Details

Number of Lights
4
Item
Pendant
Finish
Bronze
Series
Moundou
Material
Steel
Watts
60

Description

Ribbons of Bronze metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.