Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moundou 4 Light Pendant, Brushed Nickel

  • Mfr # 436-16BN

  • Zoro # G405841397


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
22"
Length
16"
Width
16"
Number of Lights
4
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-16BN
Zoro #
G405841397
UPC #
685659056563
Country of Origin
China

Dimensions

Height
22"
Length
16"
Width
16"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; metropolitan
Item
Pendant
Finish
Brushed Nickel
Watts
60
Dimmable
Yes
Series
Moundou
Material
Steel
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Ribbons of Brushed Nickel metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.