Zoro Homepage
This item is Discontinued.
Z-Lite Moundou 4 Light Wall Sconce, Brushed Nickel 436-4S-BN

Moundou 4 Light Wall Sconce, Brushed Nickel (Discontinued)

  • Mfr # 436-4S-BN
  • Zoro # G105841222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-4S-BN
Zoro #
G105841222
UPC #
685659056600
Country of Origin
China

Dimensions

Height
24"
Width
10.25"
Length
5"
Canopy Dimensions
6-1/4 in x 23-1/2 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Moundou
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Number of Lights
4
Frame Material
Steel
Bulb Base
Candelabra

Description

Ribbons of Brushed Nickel metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.