Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Point Canopy 2 Light Ceiling Plate, Matte Black

  • Mfr # CP3402-MB

  • Zoro # G205842112


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Housing Material
Steel
Series
Multi Point Canopy
Frame Finish
Matte Black
Number of Lamps Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3402-MB
Zoro #
G205842112
UPC #
685659152913
Country of Origin
China

Dimensions

Length
34"
Width
4.5"
Canopy Dimensions
34 in x 4-1/2 in
Height
1 in

Details

Item
Ceiling Plate
Housing Material
Steel
Series
Multi Point Canopy
Frame Finish
Matte Black
Finish
Matte Black
Number of Lamps Supported
2

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.