Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Point Canopy 4 Light Ceiling Plate, Brushed Nickel

  • Mfr # CP5404-BN

  • Zoro # G705842124


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Number of Lamps Supported
4
Frame Finish
Brushed Nickel
Series
Multi Point Canopy
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5404-BN
Zoro #
G705842124
UPC #
685659152821
Country of Origin
China

Dimensions

Length
54"
Width
4.5"
Canopy Dimensions
54 in x 4-1/2 in
Height
1 in

Details

Item
Ceiling Plate
Finish
Brushed Nickel
Number of Lamps Supported
4
Frame Finish
Brushed Nickel
Series
Multi Point Canopy
Housing Material
Steel

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.