Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Point Canopy Ceiling Plate, 11-Light, 24 In.W x 1.5 In.H, Matte Black

  • Mfr # CP2411R-MB

  • Zoro # G311799942


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
11
Rated Location
Dry
Standards
UL/ CUL Certified
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP2411R-MB
Zoro #
G311799942
UPC #
685659182095
Country of Origin
China

Dimensions

Length
24 in
Height
1.5 in
Width
24 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Matte Black
Number of Light Bulbs Required
11
Rated Location
Dry
Standards
UL/ CUL Certified
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
11
Location Rating
Dry
Bulbs Included
No
Collection
Multi Point Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.