Multi Point Canopy Ceiling Plate, 17-Light, 18 In.W x 42 In.L x 2 In.H, Matte Black

  • Mfr # CP4217L-MB

  • Zoro # G811800087


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
17
Rated Location
Dry
Frame Material
Steel
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4217L-MB
Zoro #
G811800087
UPC #
685659182132
Country of Origin
China

Dimensions

Length
42 in
Height
2 in
Width
18 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Matte Black
Number of Light Bulbs Required
17
Rated Location
Dry
Frame Material
Steel
Frame Finish
Matte Black
Standards
UL/ CUL Certified
Collection
Multi Point Canopy
Location Rating
Dry
Number of Lights
17
Bulbs Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.